Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Test, Black
Mfr # 10250TS83
Zoro # G5268837
original price:
$7.10
11% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Test
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS83
- Zoro # G5268837
- UPC # 786680126048
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.7 in |
Product Height | .1 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Test, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- Eaton Push Buttons & Indicators