Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Start, Black
Mfr # 10250TS33
Zoro # G5218516
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Start
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS33
- Zoro # G5218516
- UPC # 786680125812
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Product Width | 1.7 in |
Product Height | .1 in |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Start, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- Eaton Push Buttons & Indicators