Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Reverse, Black
Mfr # 10250TS30
Zoro # G5218561
original price:
$8.05
8% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Reverse
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TS30
- Zoro # G5218561
- UPC # 786680125775
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Reverse, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- Eaton Push Buttons & Indicators