Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Reset, Black
Mfr # 10250TS29
Zoro # G5218491
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Reset
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS29
- Zoro # G5218491
- UPC # 786680125768
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Reset, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- Eaton Push Buttons & Indicators