Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Power On, Black
Mfr # 10250TS80
Zoro # G5218735
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Power On
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TS80
- Zoro # G5218735
- UPC # 786680126017
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Power On, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- GARDNER BENDER 12" L Heavy Duty Cable Tie PK 100 (46-412)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- HUBBELL 15A Twist-Lock Plug 2P 3W 250VAC L6-15P BK/WT (HBL4570C)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- DAYTON Round Legend Insert, Close (32J080)
- Eaton Push Buttons & Indicators