Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Open Off Close, Black
Mfr # 10250TS53
Zoro # G5218787
original price:
$7.10
15% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend Open-Off-Close
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS53
- Zoro # G5218787
- UPC # 786680125942
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Letter size | 1/8 in high |
Product Height | .1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Open-Off-Close, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- Eaton Switches