Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Off, Red
Mfr # 10250TS24
Zoro # G5218622
original price:
$6.59
12% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Off
- Legend/Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS24
- Zoro # G5218622
- UPC # 786680125713
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Letter size | 3/16 in high |
Product Width | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Off, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DLH-B)
- EATON Legend Plate, In, Black (HT8SP17)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- Eaton Push Button Accessories