Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Jog, Black
Mfr # 10250TS19
Zoro # G5218543
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Jog
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TS19
- Zoro # G5218543
- UPC # 786680125683
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Product Width | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Description
Legend Plate, Square, Legend Jog, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- Eaton Push Button Accessories