Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Hand Automatic, Black
Mfr # 10250TS39
Zoro # G5218823
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend Hand-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS39
- Zoro # G5218823
- UPC # 786680125874
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.7 in |
Product Height | .1 in |
Letter size | 5/32 in high |
Product Length/Depth | 1.7 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Hand-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- Eaton Push Buttons & Indicators