Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Forward, Black
Mfr # 10250TS15
Zoro # G5218455
original price:
$10.47
35% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Forward
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS15
- Zoro # G5218455
- UPC # 786680125652
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Description
Legend Plate, Square, Legend Forward, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- Eaton Push Button Accessories