Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, For Off Hand, Black
Mfr # 10250TS50
Zoro # G5268505
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend For-Off-Rev
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS50
- Zoro # G5268505
- UPC # 786680125928
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Letter size | 1/8 in high |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend For-Off-Rev, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O (RPM12P7)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- REES Legend Plate, Round, Emergency Stop (09022-004)
- Eaton Push Buttons & Indicators