Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Square, Emergency Stop, Red
Mfr # 10250TS13
Zoro # G5218446
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Emergency Stop
- Legend/Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS13
- Zoro # G5218446
- UPC # 786680125638
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Emergency Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5118 250AMP Class T Fuse (5118)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- Eaton Push Button Accessories