Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Rectangular, Black
Mfr # 10250TR30
Zoro # G5219286
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Half-Round
- Legend Reverse
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TR30
- Zoro # G5219286
- UPC # 786680125584
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.69 in |
Width | 1.69 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 3/16 in high |
Product Width | 1.7 in |
Product Length/Depth | 1.8 in |
Product Height | .1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Reverse, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Black, Material Plastic, Height 1.69 in, Width 1.69 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- LOCKEY Pushbutton Lock (2835 SC MG)
- Eaton Push Button Accessories