Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Push/Pull, Start/Stop
Mfr # 10250TR2
Zoro # G5219252
original price:
$7.87
18% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Push-Pull Units
- Shape Half-Round
- Legend Pull Start Push Stop
- Legend/Background Color Green/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TR2
- Zoro # G5219252
- UPC # 786680125553
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 3/32 in high |
Product Width | 1.6 in |
Product Height | .1 in |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Pull Start Push Stop, For Use With 30.5mm Push-Pull Units, Legend/Background Color Green/Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Eaton Push Buttons & Indicators