Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Manual Off Automatic, Black
Mfr # 10250TS68
Zoro # G5218701
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend Man-Off-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TS68
- Zoro # G5218701
- UPC # 786680125966
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Letter size | 1/8 in high |
Product Height | .1 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Man-Off-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- Eaton Switches