Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Hand Off Automatic, Black
Mfr # 10250TS51
Zoro # G5218771
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend Hand-Off-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS51
- Zoro # G5218771
- UPC # 786680125935
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Letter size | 1/8 in high |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Product Height | .1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Hand-Off-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ38)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- Eaton Push Buttons & Indicators