Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Hand Off Automatic, Black
Mfr # 10250TM51
Zoro # G5219164
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Half-Round
- Legend Hand-Off-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM51
- Zoro # G5219164
- UPC # 786680125362
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 1/8 in high |
Product Height | .1 in |
Product Width | 1.6 in |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Hand-Off-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- GE Molded Case Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- Eaton Switches