Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Up Down, Black
Mfr # 10250TM48
Zoro # G5219146
original price:
$6.77
7% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Half-Round
- Legend Up-Down
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM48
- Zoro # G5219146
- UPC # 786680125324
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Letter size | 5/32 in high |
Product Height | .1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Up-Down, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DLH-A)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- SCHNEIDER ELECTRIC Legend Plate, Yellow/Yellow, Round (ZBY9121)
- Eaton Switches