Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Trip, Black
Mfr # 10250TM84
Zoro # G5268812
original price:
$6.77
7% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Trip
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM84
- Zoro # G5268812
- UPC # 786680127069
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Trip, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- TACO 6Amp Fuse, 10PK (SR6A-001RP)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- Eaton Switches