Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Reverse, Black
Mfr # 10250TM30
Zoro # G5219076
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Reverse
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM30
- Zoro # G5219076
- UPC # 786680125171
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Width | 1.6 in |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Reverse, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- YELLOW JACKET Cord Extn Ylwjkt14/3 50' (2887AC)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- Eaton Switches