Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Reset, Black
Mfr # 10250TM29
Zoro # G5219067
original price:
$8.02
25% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Reset
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TM29
- Zoro # G5219067
- UPC # 786680125164
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Description
Legend Plate, Half-Round, Legend Reset, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- SIEMENS Pilot Light Lens, 30mm, Green, Plastic (52RA4S3)
- Eaton Push Button Accessories