Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Power On, Black
Mfr # 10250TM80
Zoro # G5219182
original price:
$8.10
6% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Power On
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM80
- Zoro # G5219182
- UPC # 786680125393
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Power On, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- Eaton Push Buttons & Indicators