Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Open Close, Black
Mfr # 10250TM43
Zoro # G5218911
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- Shape Half-Round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend Open-Close
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM43
- Zoro # G5218911
- UPC # 786680125294
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Product Length/Depth | 1.8 in |
Letter size | 5/32 in high |
Product Width | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Description
Legend Plate, Half-Round, Legend Open-Close, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- Eaton Push Buttons & Indicators