Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Open, Black
Mfr # 10250TM26
Zoro # G5219051
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Open
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM26
- Zoro # G5219051
- UPC # 786680125140
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Product Width | 1.6 in |
Letter size | 3/16 in high |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Open, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- Eaton Switches