Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Off On, Black
Mfr # 10250TM42
Zoro # G5268557
original price:
$9.39
14% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Half-Round
- Legend Off-On
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM42
- Zoro # G5268557
- UPC # 786680125287
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .01 in |
Product Width | 1.7 in |
Letter size | 5/32 in high |
Product Length/Depth | 1.8 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 13/16 in |
Description
Legend Plate, Half-Round, Legend Off-On, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- EATON Rocker Switch Cover, Black (2B00050000000)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- Eaton Switches