Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Jog, Black
Mfr # 10250TM19
Zoro # G5219015
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Jog
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM19
- Zoro # G5219015
- UPC # 786680125096
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Jog, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DLH-B)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- Eaton Switches