Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Forward, Black
Mfr # 10250TM15
Zoro # G5219006
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Forward
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM15
- Zoro # G5219006
- UPC # 786680125089
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Letter size | 3/16 in high |
Product Width | 1.6 in |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Forward, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- Eaton Push Button Accessories