Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Half Round, Close, Black
Mfr # 10250TM11
Zoro # G5218857
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Close
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM11
- Zoro # G5218857
- UPC # 786680125041
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.6 in |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Close, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- Eaton Switches