Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, For Reverse, Black
Mfr # 10250TM38
Zoro # G5220871
original price:
$7.21
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend For-Rev
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM38
- Zoro # G5220871
- UPC # 786680125263
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Letter size | 5/32 in high |
Product Width | 1.6 in |
Product Length/Depth | 1.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend For-Rev, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- Eaton Push Button Accessories