Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, For Off Rev, Black
Mfr # 10250TM50
Zoro # G5268523
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend For-Off-Rev
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM50
- Zoro # G5268523
- UPC # 786680125348
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Letter size | 1/8 in high |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend For-Off-Rev, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- Eaton Push Buttons & Indicators