Shop All Push Button Accessories
Eaton
Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow
Mfr # 10250TRP79
Zoro # G5227223
original price:
$29.79
24% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Round
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Round
- Legend Emergency Stop
- Legend/Background Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TRP79
- Zoro # G5227223
- UPC # 786680125614
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Round |
Height | 2.75 in |
Width | 2.75 in |
Operator Size | 30 mm |
Diameter | 70 mm |
Product Height | .01 in |
Product Length/Depth | 2.25 in |
Product Width | 2.25 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Diameter | 2 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Round, Legend Emergency Stop, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Red/Yellow, Material Plastic, Height 2.75 in, Width 2.75 in, Diameter 70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 25A, 250V AC, Non-Indicating (FLNR025)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- Eaton Switches