Shop All Building Automation Controls
Eaton Cutler-Hammer
IllumPushButton, FullVoltage, Black
Mfr # E34TPB120LWP06
Zoro # G808665088
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65
- Features Passed a 600 Hour Salt Spray Test
- Standards CE, CSA, FDA 3-A, UL Listed
- Series E34
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # E34TPB120LWP06
- Zoro # G808665088
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Depth | 0.01 in |
Overall Height | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.01 in |
Description
Illuminated Push Button, Not Applicable Action, Head Material Plastic, Contact Form Not Applicable, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Not Applicable, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- ALTRONIX Sensitive Relay Module 12/24VDC 15Ma DPDT, Relay, - (RBSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- HONEYWELL Controller, Pneumatic (RP920B1031)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- Eaton Cutler-Hammer Building Automation Controls