Shop All Push Button Accessories
Eaton
Cutler-Hammer Illuminated Push Button, 30mm, 1NO/1NC
Mfr # 10250T76A
Zoro # G5226907
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 120V AC
- Standards CE, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T76A
- Zoro # G5226907
- UPC # 786680120916
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.8 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Overall Height | 1.38 in |
Overall Depth | 1.8 in |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- Eaton Push Buttons & Indicators