Shop All Push Button Accessories
Eaton
Cutler-Hammer Illuminated Push Button, 30mm, 1NO, Red
Mfr # 10250T476C21-53
Zoro # G5226654
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 24V DC
- Bezel Chrome Plated Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C21-53
- Zoro # G5226654
- UPC # 786680120565
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 4 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4, 40kA (SDSA3650)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- Eaton Push Button Accessories