Shop All Push Button Accessories
Eaton
Cutler-Hammer Illuminated Emergency Stop Push Button
Mfr # 10250T597LED24-71X
Zoro # G5225376
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T597LED24-71X
- Zoro # G5225376
- UPC # 786685366333
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Height | 3.5 in |
Product Width | 2.5 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 3.5 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- Eaton Push Button Accessories