Shop All Push Button Switches
Eaton Cutler-Hammer
Illuminated 240V-Ac Pushbutton
Mfr # 10250T412
Zoro # G809232302
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Chrome
- Type 30.5 mm Heavy-Duty Watertight/Oiltight
- Series 10250T
- Rating NEMA 12
- Illumination Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 10250T412
- Zoro # G809232302
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Product Width | 2.1 in |
Product Height | 3.3 in |
Product Length/Depth | 2.4 in |
Details
Bezel | Chrome |
Type | 30.5 mm Heavy-Duty Watertight/Oiltight |
Series | 10250T |
Rating | NEMA 12 |
Illumination | Illuminated |
Light unit voltage | 240 V |
Compliances | CE Marked |
Application | Pushbutton |
Special features | 10250T series |
Operating mode | Momentary |
LED lamp number | #755 |
Certifications | UL Listed |
Light unit type | Incandescent, transformer |
Mounting method | Flush |
Description
Illuminated 240V-Ac Pushbutton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW543)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- Eaton Cutler-Hammer Push Buttons & Indicators