Shop All Conduit Fittings
Eaton Cutler-Hammer
Hub Conduit Rainprf Type H 2In
Mfr # RH200P
Zoro # G406889978
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4 in
- Height (In.) 1-1/4 in
- Trade Size 1 in
- For Use With Pl0724r and s3100rn and PRL4 Fusible Panelboards
- Width 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # RH200P
- Zoro # G406889978
- UPC # 786676213653
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/4 in |
Height (In.) | 1-1/4 in |
Trade Size | 1 in |
Width | 3-1/4 in |
Details
Item | DIY Packaged Hub |
For Use With | Pl0724r and s3100rn and PRL4 Fusible Panelboards |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 (10990)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- KILLARK Bushing, Reducing (RE53S)
- Eaton Cutler-Hammer Conduit Fittings