Shop All Conduit Fittings
Eaton Cutler-Hammer
Hub Conduit Rainprf Typ H1.5In
Mfr # RH150P
Zoro # G406889824
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Height (In.) 1.2 in
- Trade Size 1 in
- Width 3.2 in
- For Use With Pl0724r and s3100rn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # RH150P
- Zoro # G406889824
- UPC # 786676213554
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Height (In.) | 1.2 in |
Trade Size | 1 in |
Width | 3.2 in |
Details
Item | DIY Packaged Hub |
For Use With | Pl0724r and s3100rn |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- CANTEX Service Entrance Cap, PVC, 6-5/8 In. L (5133695)
- Eaton Cutler-Hammer Conduit Fittings