Shop All Push Button Accessories
Eaton
Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons
Mfr # 10250ED1241
Zoro # G5219261
original price:
$192.52
26% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mushroom Head Push Buttons
- Color Yellow
- Certifications CSA Certified
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED1241
- Zoro # G5219261
- UPC # 786680121500
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 4 in |
Product Length/Depth | 4 in |
Product Width | 5.5 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Mushroom Head Push Buttons |
Color | Yellow |
Certifications | CSA Certified |
Series | 10250T |
Lens Color | Yellow |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton half shroud |
Compatible Product Type | Extended Push Buttons |
Compatible with Series | 10250T |
Description
Pushbutton Guard, 30 mm, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- Eaton Push Button Accessories