Shop All Circuit Breaker & Panelboard Accessories
Eaton Cutler-Hammer
Ground Bar Kit
Mfr # GBKP21P
Zoro # G607070427
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GBKP21P
- Zoro # G607070427
- UPC # 786689053796
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Ground bar |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/4"" (ARP00004CH12)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- EATON CUTLER-HAMMER KEY INTERLOCK MOUNTING KIT CIRCUIT BREAKER PARTS AND ACCESSORY (KYK4)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- Eaton Cutler-Hammer Circuit Breaker & Panelboard Accessories