Shop All Safety Switches
Eaton Cutler-Hammer
Fusible Safety Switch, General Duty, 240V, 30A, NEMA 3R
Mfr # DG321NRB
Zoro # G306890944
product price: $177.05
/ea
Free Shipping & Returns
$177.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 240V
- NEMA Enclosure Type 3R
- Amps AC 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DG321NRB
- Zoro # G306890944
- UPC # 782113120348
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 10.81 in |
Depth | 6.88 in |
Width | 6.38 in |
Details
Item | Safety Switch |
Protection Method | Fusible |
Duty | General |
Voltage | 240V |
NEMA Enclosure Type | 3R |
Amps AC | 30A |
Material of Construction | Steel |
Fuse Type | Class H |
Standards | UL Listed |
Type | General duty, cartridge fused |
Number Of Wires | 4 |
Number Of Poles | 3 |
Compliances | NEC 230.62 (C) Compliant Barrier |
Product Name | Eaton general duty cartridge fuse safety switch |
Enclosure Material | Painted galvanized steel |
Enclosure | NEMA 3R |
Fuse Configuration | Fusible with neutral |
Fuse Class Provision | Class H fuses |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 200 A, NEMA 1 (HF224N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- Eaton Cutler-Hammer Safety Switches