Shop All Push Button Accessories
Eaton
Cutler-Hammer Flip Up Guard, F/30mm Push Buttons
Mfr # 10250TA38
Zoro # G5219347
original price:
$80.47
26% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Silver
- Type 30.5 mm, Heavy-Duty
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA38
- Zoro # G5219347
- UPC # 786680124235
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Length/Depth | 1.9 in |
Product Width | 1.2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Push Buttons |
Color | Silver |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Certifications | UL Listed |
Compliances | CE Marked |
Used with | Pushbutton operator |
Product Name | Eaton 10250T pushbutton padlock hasp/flip up guard |
Compatible Product Type | Extended Push Buttons |
Compatible with Series | 10250T |
Description
Pushbutton Guard, 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- Eaton Switches