Shop All Circuit Breaker & Panelboard Accessories
Eaton Cutler-Hammer
FILLER PLATES 3/4"" BG/5
Mfr # CHFPP
Zoro # G2905838
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type CH Style 3/4 in Loadcenter and Breakers
- Amps 70A
- Type Filler plate
- Product Length/Depth 2.5 in
- Enclosure NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHFPP
- Zoro # G2905838
- UPC # 786676000437
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Product Length/Depth | 2.5 in |
Product Width | .5 in |
Product Height | .5 in |
Details
Item | Filler Plate |
For Use With | Type CH Style 3/4 in Loadcenter and Breakers |
Amps | 70A |
Type | Filler plate |
Enclosure | NEMA 1 |
Amperage Rating | 70 A |
Special features | Used with Type CH Style 3/4 in Loadcenter and Breakers |
Bus material | Aluminum |
Product Weight | .1 lb |
Interrupt rating | 10 kAIC |
Main circuit breaker | CH |
Phase | Three-phase |
Certifications | UL 489 |
Description
Each Eaton Corporation CHFPP Filler Plate can be used to fill empty gaps in an electrical panel. Don't leave components exposed to pests moisture or other hazards. Keep your home electrical circuit panel up to code with the right filler for your breaker box. This cutler hammer CH filler plate allows you to close up to five missing breaker switches on your master electrical board. Fills opening in CH load center covers when twist-out has been removed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER PCB/Plug-In Relay, DPDT 8A, 120V AC, AgNi, 10PK (40.52.8.120.0000)
- MARINCO 5666 Marinco 15A 250V 2P 3W Standard Plug (5666)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- EATON CUTLER-HAMMER KEY INTERLOCK MOUNTING KIT CIRCUIT BREAKER PARTS AND ACCESSORY (KYK4)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- Eaton Cutler-Hammer Circuit Breaker & Panelboard Accessories