Shop All Programmable Logic Controllers
Eaton Cutler-Hammer
Facilities Controller, 24VDC, 5MA, 16in
Mfr # ELC2-PV28NNDR
Zoro # G308619543
original price:
$2,315.38
19% off
new price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certifications cULus Listed
- Product Height 4.5 in
- Product Width 4.5 in
- Number of inputs 16 digital
- Type Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ELC2-PV28NNDR
- Zoro # G308619543
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Product Height | 4.5 in |
Product Width | 4.5 in |
Product Length/Depth | 4 in |
Details
Item | Controller |
Certifications | cULus Listed |
Number of inputs | 16 digital |
Type | Controller |
Input output | 28 |
Number of outputs | 12 relay |
Description
Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- Eaton Cutler-Hammer Programmable Logic Controllers