Shop All Surge Protectors
Eaton Cutler-Hammer
EMI FILTER 5A AMP 120V-AC SURGE SUPPRESSOR
Mfr # AGSHWCH120N05XS
Zoro # G606266845
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Voltage (AC) 120 V-AC
- Current 5 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AGSHWCH120N05XS
- Zoro # G606266845
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Voltage | 120V |
Voltage (AC) | 120 V-AC |
Current | 5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2.5-R)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- 360 ELECTRICAL WL TP SURGE PROTECTR 24W (32615)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV07510N)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- Eaton Cutler-Hammer Power System Protection