Shop All Push Button Accessories
Eaton
Cutler-Hammer Emergency Stop Push Button, Red
Mfr # 10250T5J63-71X
Zoro # G5226051
original price:
$282.69
14% off
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend Emergency Stop
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T5J63-71X
- Zoro # G5226051
- UPC # 786680120800
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 IN |
Product Width | 2.5 IN |
Product Height | 3.5 IN |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Mushroom Head Diameter | 65 mm |
Overall Height | 3.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- Eaton Switches