Shop All Push Button Accessories
Eaton
Cutler-Hammer Emergency Stop Push Button, Red
Mfr # 10250T4B62-3X
Zoro # G5226146
original price:
$183.95
7% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T4B62-3X
- Zoro # G5226146
- UPC # 786680120688
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Diameter | 2.63 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Momentary/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- Eaton Push Buttons & Indicators