Shop All Disconnect Switches
Eaton Cutler-Hammer
DP Disconnect Switch, 60 A, 240 V, Gray
Mfr # DPB222RP
Zoro # G007686457
product price: $69.35
/ea
Sold in multiples of 5 for $346.75
$346.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Interrupt rating 10 kAIC
- Product Length/Depth 5.3 in
- Horsepower 10 hp at 240 V
- Product Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPB222RP
- Zoro # G007686457
- UPC # 782114208250
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Length/Depth | 5.3 in |
Product Width | 3.7 in |
Wire size | #14-3 AWG Cu/Al |
Product Height | 8.6 in |
Details
Color | ANSI 61 gray |
Interrupt rating | 10 kAIC |
Horsepower | 10 hp at 240 V |
Certifications | UL Listed |
Type | Air conditioning disconnect |
Enclosure material | Galvanized steel |
Amperage Rating | 60A |
Enclosure | NEMA 3R |
Voltage rating | 240V |
Description
Air conditioning disconnect, molded case switch looks like a circuit breaker but operates like an ordinary household light switch 60 A, 2pole, 240 VAC Metallic, galvanized steel enclosure, NEMA 3R, rainproof Packaged for retail sale Wire size range Cu or Al at 60 or 70 deg C, 143 UL listed, CSA approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- Eaton Cutler-Hammer Disconnect Switches