Shop All Disconnect Switches
Eaton Cutler-Hammer
DP Disconnect Switch, 60 A, 120240 V, Gray
Mfr # DPF222RP
Zoro # G307686454
product price: $28.79
/ea
Sold in multiples of 5 for $143.95
$143.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Wire size #14-3 AWG Cu/Al
- Product Height 3 in
- Horsepower 3 hp at 120 V, 10 hp at 240 V
- Enclosure NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPF222RP
- Zoro # G307686454
- UPC # 782114103227
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Wire size | #14-3 AWG Cu/Al |
Product Height | 3 in |
Product Width | 3.15 in |
Product Length/Depth | 5.4 in |
Details
Color | ANSI 61 gray |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Enclosure | NEMA 3R |
Certifications | CSA Certified |
Enclosure material | Galvanized steel |
Amperage Rating | 60A |
Interrupt rating | 10 kAIC |
Type | Fused pullout |
Voltage rating | 120/240 V |
Description
An air conditioning disconnect ACD is a disconnect located between the load center and the air conditioner Eaton's ACD provides an installer or repair personnel with a visible disconnecting means when performing maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- EATON CUTLER-HAMMER Switch Ac Disc Outdr 2P 2W 30A (ACD221RNMP)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- Eaton Cutler-Hammer Switches