Shop All Disconnect Switches
Eaton Cutler-Hammer
DP Disconnect Switch, 30 A, 120240 V, Gray
Mfr # DPF221RP
Zoro # G007686464
product price: $31.35
/ea
Sold in multiples of 5 for $156.75
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color ANSI 61 gray
- Product Height 8.7 in
- Voltage rating 120/240 V
- Certifications CSA Certified
- Enclosure material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DPF221RP
- Zoro # G007686464
- UPC # 782114103210
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Product Height | 8.7 in |
Product Width | 3.15 in |
Product Length/Depth | 5.4 in |
Wire size | #14-3 AWG Cu/Al |
Details
Color | ANSI 61 gray |
Voltage rating | 120/240 V |
Certifications | CSA Certified |
Enclosure material | Galvanized steel |
Type | Fused pullout |
Interrupt rating | 10 kAIC |
Amperage Rating | 30A |
Enclosure | NEMA 3R |
Horsepower | 1.50 hp at 120 V, 3 hp at 240 V |
Description
An air conditioning disconnect ACD is a disconnect located between the load center and the air conditioner Eaton's ACD provides an installer or repair personnel with a visible disconnecting means when performing maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- EATON CUTLER-HAMMER VISI-FLEX DE-ION 3P 30A AMP 600V-AC 250V-DC FUSIBLE DISCONNECT SWITCH (371D392G01)
- EATON CUTLER-HAMMER 3P 60A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (DH362FDK)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- EATON CUTLER-HAMMER 3P 480VAc Fusible Disconnect Switch, ECN0712CJA (ECN0712CJA)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD221RNM-A2)
- Eaton Cutler-Hammer Switches